Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, 25.00mm, PSC63

  • Mfr # PSC63TTGL25090M

  • Zoro # G3852099


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Taper Size
PSC63
Hole Dia.
25.00mm
Projection
90.00mm
Coolant Fed
Coolant Through
Shank Dia.
63.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63TTGL25090M
Zoro #
G3852099
UPC #
4056544948182
Country of Origin
Germany

Dimensions

Taper Size
PSC63
Hole Dia.
25.00mm
Shank Dia.
63.00mm
Overall Length
128.00mm
Nose Dia.
44.00mm

Details

Item
Shrink Fit Tool Holder
Projection
90.00mm
Coolant Fed
Coolant Through
List Number
PSC63TTGL25090M
Features
Accuracy: 3 microns or Less, End Axial Adjustment
Measurement System
Metric
Standards
ISO 26623

Description

Shrink Fit Tool Holder, Hole Dia. 25.00mm, Taper Size PSC63, Shank Dia. 63.00mm, Projection 90.00mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.