Shrink Fit Tool Holder, U3, BT30
Mfr # LNABER40M
Zoro # G3587751
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M50-1.50
Standards
ANSI; ISO; JIS B 6339
System of Measurement
Metric
Series
BT30
For Use With
ER Coolant-Sealing Disks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNABER40M
Zoro #
G3587751
UPC #
4059782032439
Country of Origin
Germany
Dimensions
Thread Size
M50-1.50
Details
Item
Lock Nut
Standards
ANSI; ISO; JIS B 6339
System of Measurement
Metric
Series
BT30
For Use With
ER Coolant-Sealing Disks
Coolant Fed
Coolant Through
Compatible with Product Type
Carbide and HSS Cutting Tools
Features
Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws
Description
Collet Fastener, For Use With ER Coolant-Sealing Disks, BT30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.