Zoro Homepage

Shrink Fit Tool Holder, U3, BT40

  • Mfr # CV40BHPVTT062600

  • Zoro # G3558193


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV40
Hole Dia.
15.87mm
Projection
152.40mm
Coolant Fed
Coolant Through
Series
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40BHPVTT062600
Zoro #
G3558193
UPC #
4059782069213
Country of Origin
Slovenia

Dimensions

Taper Size
CV40
Hole Dia.
15.87mm
Shank Dia.
27.00mm
Nose Dia.
27.00mm
Overall Length
220.65mm
Tool Depth
39mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
152.40mm
Coolant Fed
Coolant Through
Series
BT40
For Use With
Carbide and HSS Tools
List Number
CV40BHPVTT062600
Max. Speed
15,000 RPM
Features
Balanceable, End Axial Adjustment
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 6.3@15000 rpm
Standards
ANSI, ISO, JIS B 6339
Measurement System
Fractional Inch

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 15.87mm, Taper Size CV40, Shank Dia. 27.00mm, Projection 152.40mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series BT40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.