Zoro Homepage

Shrink Fit Tool Holder, U3

  • Mfr # BT40BHCSL16170M

  • Zoro # G3580794


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
44.4500mm
Taper
BT40
Series
ERK
ANSI Number
BT40BHCSL16170M
Nose Dia.
23.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHCSL16170M
Zoro #
G3580794
UPC #
4059782083219
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
23.50mm
Shank Dia.
16.00mm
Hole Dia.
16.00mm
Overall Length
235.40mm
Tool Depth
95.00mm
Taper Size
BT40
Mounting Length
39.00mm

Details

Taper
BT40
Item
Hydraulic Chuck
Series
ERK
ANSI Number
BT40BHCSL16170M
Standards
JIS B 6339
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
Projection
170.00mm
For Use With
BT40 Shank Tools
Features
Side Axial Adjustment
Style
Slim Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 16.00mm, BT40, Shank Dia. 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.