Zoro Homepage

Shrink Fit Tool Holder, U3, BT50

  • Mfr # HSK80AHPVTT16100M

  • Zoro # G3561179


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK80A
Hole Dia.
16.00mm
Projection
100.00mm
Coolant Fed
Coolant Through
Series
BT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80AHPVTT16100M
Zoro #
G3561179
UPC #
4059782037427
Country of Origin
Slovenia

Dimensions

Taper Size
HSK80A
Hole Dia.
16.00mm
Shank Dia.
33.90mm
Nose Dia.
33.90mm
Overall Length
139.90mm
Tool Depth
39mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
100.00mm
Coolant Fed
Coolant Through
Series
BT50
For Use With
Carbide and HSS Tools
List Number
HSK80AHPVTT16100M
Features
Balanceable, End Axial Adjustment
Max. Speed
15,000 RPM
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 2.5@25000 rpm
Measurement System
Metric
Standards
ANSI, ISO, JIS B 6339

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 16.00mm, Taper Size HSK80A, Shank Dia. 33.90mm, Projection 100.00mm, Nose Dia. 33.90mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Series BT50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.