BT50B HYDRAULIC CHUCK HP Ø8X90

  • Mfr # BT50BHC08090M

  • Zoro # G3580715


product price:  $667.99
/ea
Free Shipping & Returns

Key Features

Taper
BT50
Bore Dia.
69.8500mm
Series
ERK
ANSI Number
BT50BHC08090M
Nose Dia.
27.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT50BHC08090M
Zoro #
G3580715
UPC #
4059782117693
Country of Origin
Slovenia

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
27.70mm
Overall Length
191.80mm
Hole Dia.
8.00mm
Shank Dia.
8.00mm
Tool Depth
27.00mm
Taper Size
BT50
Mounting Length
27.00mm

Details

Taper
BT50
Series
ERK
Item
Hydraulic Chuck
ANSI Number
BT50BHC08090M
Projection
90.00mm
Shank Type - Machining
Cylindrical
Standards
JIS B 6339
Balanced to RPM
G 6.3@15000 rpm
Coolant Fed
Coolant Through
Style
High Performance Line
Features
Side Axial Adjustment
For Use With
BT50 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 8.00mm, BT50, Shank Dia. 8.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.