Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, BTKV40

  • Mfr # CV50BHPVTTHT050375

  • Zoro # G3559024


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV50
Hole Dia.
12.70mm
Projection
95.25mm
Coolant Fed
Coolant Through
Series
BTKV40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50BHPVTTHT050375
Zoro #
G3559024
UPC #
4059782064676
Country of Origin
Slovenia

Dimensions

Taper Size
CV50
Hole Dia.
12.70mm
Shank Dia.
24.00mm
Nose Dia.
24.00mm
Overall Length
196.85mm
Tool Depth
36mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
95.25mm
Coolant Fed
Coolant Through
Series
BTKV40
List Number
CV50BHPVTTHT050375
For Use With
Carbide Only
Features
Balanceable, End Axial Adjustment
Max. Speed
15,000 RPM
Balanced to RPM
G 6.3@15000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Standards
ANSI, ISO
Measurement System
Fractional Inch

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 12.70mm, Taper Size CV50, Shank Dia. 24.00mm, Projection 95.25mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide Only, Series BTKV40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.