Zoro Homepage

Shrink Fit Tool Holder, U3, CAT40

  • Mfr # CV50HCSL12M787

  • Zoro # G3753259


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Taper
CV50
Series
CAT40 ShrinkFit
Bore Dia.
69.8500mm
ANSI Number
CV50HCSL12M787
Nose Dia.
1-7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HCSL12M787
Zoro #
G3753259
UPC #
4059782084858
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
1-7/64 in
Tool Depth
1-27/32 in
Taper Size
CAT40
Hole Dia.
1/2 in
Shank Dia.
1/2 in
Overall Length
301.60mm

Details

Taper
CV50
Series
CAT40 ShrinkFit
Item
Hydraulic Chuck
ANSI Number
CV50HCSL12M787
Balanced to RPM
25,000 RPM
Shank Type - Machining
Taper
Projection
3-3/4 in
Coolant Fed
Coolant Through
Standards
ANSI B5.50
Features
CoolBLAST ports directs coolant right on tool

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 1/2 in, CAT40, Shank Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.