Zoro Homepage

Shrink Fit Tool Holder, U3, CAT40

  • Mfr # CVKV40BER25600

  • Zoro # G3590192


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Taper
Overall Length
220.65 mm
Taper Size
CAT40
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVKV40BER25600
Zoro #
G3590192
UPC #
4059782042469
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
220.65 mm
Taper Size
CAT40
Shank Dia.
18.00 mm
Nose Dia.
33.00 mm
Hole Dia.
18.00mm
Tool Depth
50.00mm
Shank Diameter
18 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER25
Projection
100 mm
Coolant Fed
Coolant Through
Features
Maximum T.I.R. only 0.0001 in
Standards
DIN 6499
ANSI Code
CVKV40ER25600
Compatible with Product Type
Cutting Tools
Balanced to RPM
25,000 RPM
Cutting Direction
Neutral
Coolant Supply
Coolant Through

Description

Collet Chuck, Taper Size CAT40, Projection 100 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.