Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, CAT40

  • Mfr # HSK50CHC08060M

  • Zoro # G3757885


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Series
Cat40 ShrinkFit
Bore Dia.
50.00mm
Taper
HSK50C
Nose Dia.
27.64mm
ANSI Number
HSK50CHC08060M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK50CHC08060M
Zoro #
G3757885
UPC #
4059782126381
Country of Origin
Germany

Dimensions

Bore Dia.
50.00mm
Nose Dia.
27.64mm
Shank Dia.
8.00mm
Hole Dia.
8.00mm
Overall Length
84.90mm
Taper Size
HSK50
Tool Depth
27.00mm
Mounting Length
27.00mm

Details

Item
Hydraulic Chuck
Series
Cat40 ShrinkFit
Taper
HSK50C
ANSI Number
HSK50CHC08060M
Standards
DIN 69893
Shank Type - Machining
Whistle Notch
Projection
60.00mm
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@15000 rpm
Features
Side Axial Adjustment
Style
Standard HP Line
For Use With
HSK63 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Whistle Notch, Hole Dia. 8.00mm, HSK50, Shank Dia. 8.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.