Zoro Homepage

Shrink Fit Tool Holder, U3, CAT40

  • Mfr # HSK63AHCSL075669

  • Zoro # G3754123


product price: $1,350.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.4780"
Taper
HSK63A
Series
CAT40 ShrinkFit
ANSI Number
HSK63AHCSL075669
Nose Dia.
27.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHCSL075669
Zoro #
G3754123
UPC #
4059782084759
Country of Origin
Germany

Dimensions

Bore Dia.
2.4780"
Nose Dia.
27.00mm
Overall Length
201.90mm
Shank Dia.
5.00mm
Tool Depth
41.00mm
Taper Size
HSK63
Hole Dia.
5.00mm
Mounting Length
41.00mm

Details

Item
Hydraulic Chuck
Taper
HSK63A
Series
CAT40 ShrinkFit
ANSI Number
HSK63AHCSL075669
Shank Type - Machining
Cylindrical
Balanced to RPM
G 2.5@25000 rpm
Coolant Fed
Coolant Through
Standards
DIN 69893
Projection
170.00mm
Features
Side Axial Adjustment
For Use With
HSK63A Shank Tools
Style
Slim Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 5.00mm, HSK63, Shank Dia. 5.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.