Zoro Homepage

Shrink Fit Tool Holder, U3, CAT50

  • Mfr # 11ERS000MSET

  • Zoro # G3587995


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER11
Min. Size
1.00 mm.
Measurement System
Metric
For Shank Type
Cylindrical
Size Increments
0.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11ERS000MSET
Zoro #
G3587995
UPC #
4059782169388
Country of Origin
Switzerland

Dimensions

Min. Size
1.00 mm.
Size Increments
0.50mm
Max. Size
7.00 mm.
Taper Size
CAT50
Nose Dia.
44.00mm
Shank Dia.
25.00mm

Details

Item
Collets
Collet Series
ER11
Measurement System
Metric
For Shank Type
Cylindrical
Standards
DIN 6499
Face Shape
Round
Collet Type
Single Angle Standard Collet Set
Features
Maximum T.I.R. only 0.0001 in
Coolant Fed
Non-Coolant Through
Compatible with Product Type
Cutting Tools
Color
Silver
Projection
100.00mm
Coolant Supply
Non-Coolant Through

Description

Collets, ER11, Face Shape Round, Max. Size 7.00 mm., DIN 6499, Collet Type Single Angle Standard Collet Set, For Shank Type Cylindrical, Coolant Fed Non-Coolant Through, Compatible with Product Type Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.