Zoro Homepage

Shrink Fit Tool Holder, U3, CAT50

  • Mfr # BT40BHCSL20170M

  • Zoro # G3580033


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
44.4500mm
Taper
BT40
Series
Cat50 ShrinkFit
ANSI Number
BT40BHCSL20170M
Nose Dia.
27.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHCSL20170M
Zoro #
G3580033
UPC #
4059782083172
Country of Origin
India

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
27.50mm
Taper Size
BT40
Shank Dia.
20.00mm
Tool Depth
2 in
Hole Dia.
20.00mm
Overall Length
235.40mm
Mounting Length
41.00mm

Details

Taper
BT40
Series
Cat50 ShrinkFit
Item
Hydraulic Chuck
ANSI Number
BT40BHCSL20170M
Standards
JIS B 6339
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
Projection
170.00mm
Shank Type - Machining
Cylindrical
Features
Side Axial Adjustment
Style
Slim Line
For Use With
BT40 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 20.00mm, BT40, Shank Dia. 20.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.