Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, CAT50

  • Mfr # BT50BHC050394

  • Zoro # G3579403


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Taper
BT50
Series
Cat50 ShrinkFit
Bore Dia.
69.8500mm
Nose Dia.
1.2410 in
ANSI Number
BT50BHC050394
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BHC050394
Zoro #
G3579403
UPC #
4059782918191
Country of Origin
Slovenia

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
1.2410 in
Taper Size
BT50
Shank Dia.
1/2 in
Hole Dia.
1/2 in
Tool Depth
1.4170"
Mounting Length
1.4170"

Details

Taper
BT50
Series
Cat50 ShrinkFit
Item
Hydraulic Chuck
ANSI Number
BT50BHC050394
Shank Type - Machining
Cylindrical
Standards
JIS B 6339
Coolant Fed
Coolant Through
Projection
3.9370 in
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
Style
High Performance Line
For Use With
BT50 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1/2 in, BT50, Shank Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.