Zoro Homepage

Shrink Fit Tool Holder, U3, CAT50

  • Mfr # BT50BHC062394

  • Zoro # G3581135


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
69.8500mm
Taper
BT50
Series
Cat50 ShrinkFit
Nose Dia.
1.4780"
ANSI Number
BT50BHC062394
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BHC062394
Zoro #
G3581135
UPC #
4059782918412
Country of Origin
Slovenia

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
1.4780"
Shank Dia.
5/8 in
Hole Dia.
5/8 in
Taper Size
BT50
Tool Depth
1.5350"
Mounting Length
1.5350"

Details

Taper
BT50
Series
Cat50 ShrinkFit
Item
Hydraulic Chuck
ANSI Number
BT50BHC062394
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Projection
3.9370"
Standards
JIS B 6339
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
For Use With
BT50 Shank Tools
Style
High Performance Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 5/8 in, BT50, Shank Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.