Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, CAT50

  • Mfr # BTKV40BER32120M

  • Zoro # G3591443


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Taper
Taper Size
BTKV40
Overall Length
185.40 mm
Collet Series
ER32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV40BER32120M
Zoro #
G3591443
UPC #
4059782045545
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
BTKV40
Overall Length
185.40 mm
Shank Dia.
1 in
Bore Depth
46.00mm
Nut Dia.
50.00mm
Nose Dia.
1.8100 in
Shank Thread Size
M16
Hole Dia.
1"
Tool Depth
2-1/4"
Shank Diameter
1 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
120 mm
Coolant Fed
Coolant Through
ANSI Code
BTKV40BER25120M
Features
Grip 2:1
Standards
DIN 6499
Compatible with Product Type
Cutting Tools
Shank Type - Machining
Cylindrical
Application
Drilling
For Shank Type
Cylindrical
Number of Coolant Holes
2
Cutting Direction
Neutral
Balanced to RPM
25,000 RPM
Coolant Supply
Coolant Through

Description

Collet Chuck, Taper Size BTKV40, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 120 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.