Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, CAT50

  • Mfr # BTKV40BER40120M

  • Zoro # G3589790


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Fractional Inch
Overall Length
185.40 mm
Taper Size
BTKV40
Collet Series
ER40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV40BER40120M
Zoro #
G3589790
UPC #
4059782045507
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
185.40 mm
Taper Size
BTKV40
Shank Dia.
1 1/4 in
Bore Depth
52.00mm
Nose Dia.
1.8100 in
Nut Dia.
63.00mm
Shank Thread Size
M16
Hole Dia.
1-1/4"
Tool Depth
2-1/4"
Shank Diameter
1.25 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER40
Min. Collet Capacity
0.1200"
Max. Collet Capacity
1.0000"
Projection
120 mm
Coolant Fed
Coolant Through
Standards
DIN 6499
Features
Grip 2:1
ANSI Code
BTKV40BER40120M
Compatible with Product Type
Cutting Tools
Shank Type - Machining
Cylindrical
Application
Drilling
For Shank Type
Cylindrical
Number of Coolant Holes
2
Balanced to RPM
25,000 RPM
Cutting Direction
Neutral
Coolant Supply
Coolant Through

Description

Collet Chuck, Taper Size BTKV40, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 120 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.