Zoro Homepage

Shrink Fit Tool Holder, U3, CAT50

  • Mfr # HSK40AHCSLT10160M

  • Zoro # G3579613


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
40.00mm
Series
Cat50 ShrinkFit
Taper
HSK40A
ANSI Number
HSK40AHCSLT10160M
Nose Dia.
17.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40AHCSLT10160M
Zoro #
G3579613
UPC #
4061779271486
Country of Origin
Germany

Dimensions

Bore Dia.
40.00mm
Nose Dia.
17.50mm
Shank Dia.
10.00mm
Taper Size
HSK40
Overall Length
179.90mm
Tool Depth
31.00mm
Hole Dia.
10.00mm
Mounting Length
31.00mm

Details

Item
Hydraulic Chuck
Series
Cat50 ShrinkFit
Taper
HSK40A
ANSI Number
HSK40AHCSLT10160M
Shank Type - Machining
Cylindrical
Balanced to RPM
G 2.5@25000 rpm
Coolant Fed
Coolant Through
Standards
DIN 69893
Projection
160.00mm
Features
Side Axial Adjustment
Style
Slim Line
For Use With
HSK40 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, HSK40, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.