Zoro Homepage

Shrink Fit Tool Holder, U3, CAT50

  • Mfr # HSK40AHCSLT12170M

  • Zoro # G3579744


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
40.00mm
Taper
HSK40A
Series
Cat50 ShrinkFit
ANSI Number
HSK40AHCSLT12170M
Nose Dia.
19.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40AHCSLT12170M
Zoro #
G3579744
UPC #
4059782077812
Country of Origin
Germany

Dimensions

Bore Dia.
40.00mm
Nose Dia.
19.50mm
Taper Size
HSK40
Hole Dia.
12.00mm
Overall Length
189.90mm
Shank Dia.
12.00mm
Tool Depth
36.00mm
Mounting Length
36.00mm

Details

Item
Hydraulic Chuck
Taper
HSK40A
Series
Cat50 ShrinkFit
ANSI Number
HSK40AHCSLT12170M
Balanced to RPM
G 2.5@25000 rpm
Coolant Fed
Coolant Through
Standards
DIN 69893
Shank Type - Machining
Cylindrical
Projection
170.00mm
Features
Side Axial Adjustment
For Use With
HSK40 Shank Tools
Style
Slim Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, HSK40, Shank Dia. 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.