Zoro Homepage

Shrink Fit Tool Holder, U3, CAT50

  • Mfr # HSK63AHC100475

  • Zoro # G3754832


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.4780"
Series
Cat50 ShrinkFit
Taper
HSK63A
ANSI Number
HSK63AHC100475
Nose Dia.
49.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHC100475
Zoro #
G3754832
UPC #
4059782125858
Country of Origin
Germany

Dimensions

Bore Dia.
2.4780"
Nose Dia.
49.60mm
Overall Length
152.65mm
Tool Depth
47.00mm
Hole Dia.
25.40mm
Shank Dia.
25.40mm
Taper Size
HSK63
Mounting Length
47.00mm

Details

Item
Hydraulic Chuck
Series
Cat50 ShrinkFit
Taper
HSK63A
ANSI Number
HSK63AHC100475
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Projection
120.60mm
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
Style
Standard HP Line
For Use With
HSK63 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 25.40mm, HSK63, Shank Dia. 25.40mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.