Zoro Homepage

Shrink Fit Tool Holder, U3, CAT50

  • Mfr # HSK63AHC125500

  • Zoro # G3758061


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.4803"
Taper
HSK63A
Series
Cat50 ShrinkFit
ANSI Number
HSK63AHC125500
Nose Dia.
59.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHC125500
Zoro #
G3758061
UPC #
4059782125827
Country of Origin
Germany

Dimensions

Bore Dia.
2.4803"
Nose Dia.
59.60mm
Overall Length
159.00mm
Tool Depth
50.00mm
Taper Size
HSK63
Hole Dia.
31.75mm
Shank Dia.
31.75mm
Mounting Length
50.00mm

Details

Taper
HSK63A
Series
Cat50 ShrinkFit
Item
Hydraulic Chuck
ANSI Number
HSK63AHC125500
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Balanced to RPM
G 2.5@25000 rpm
Projection
127.00mm
Features
Side Axial Adjustment
Style
Standard HP Line
For Use With
HSK63 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 31.75mm, HSK63, Shank Dia. 31.75mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.