Zoro Homepage

Shrink Fit Tool Holder, U3, CAT50

  • Mfr # HSK63AHCTMQL1C10085M

  • Zoro # G3580849


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK63A
Series
Cat50 ShrinkFit
Bore Dia.
63.00mm
Nose Dia.
29.70mm
ANSI Number
HSK63AHCTMQL1C10085M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHCTMQL1C10085M
Zoro #
G3580849
UPC #
4059782008625
Country of Origin
Germany

Dimensions

Bore Dia.
63.00mm
Nose Dia.
29.70mm
Taper Size
HSK63
Overall Length
116.90mm
Tool Depth
31.00mm
Shank Dia.
10.00mm
Hole Dia.
10.00mm
Mounting Length
31.00mm

Details

Item
Hydraulic Chuck
Taper
HSK63A
Series
Cat50 ShrinkFit
ANSI Number
HSK63AHCTMQL1C10085M
Coolant Fed
Coolant Through
Standards
DIN 69893
Shank Type - Machining
Cylindrical
Projection
85.00mm
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
For Use With
HSK63A Shank Tools
Style
Standard Trend Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, HSK63, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.