Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, CV40

  • Mfr # BT40BHPVTT18120M

  • Zoro # G3561282


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV40
Hole Dia.
3/4 in
Projection
2-3/4 in
Coolant Fed
Coolant Through
Series
CV40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHPVTT18120M
Zoro #
G3561282
UPC #
4059782067592
Country of Origin
Slovenia

Dimensions

Taper Size
CV40
Hole Dia.
3/4 in
Shank Dia.
1.3390 in
Nose Dia.
1.3390 in
Overall Length
185.40mm
Tool Depth
1.6140 in

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
2-3/4 in
Coolant Fed
Coolant Through
Series
CV40
List Number
BT40BHPVTT18120M
For Use With
Carbide and HSS Tools
Features
Balanceable, End Axial Adjustment
Max. Speed
15,000 RPM
Balanced to RPM
G 6.3@15000 RPM
Compatible with Product Type
Carbide and HSS Cutting Tools
Standards
ISO, ANSI, ANSI B5.50
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 3/4 in, Taper Size CV40, Shank Dia. 1.3390 in, Projection 2-3/4 in, Nose Dia. 1.3390 in, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 RPM, For Use With Carbide and HSS Tools, Series CV40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.