Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, CV40

  • Mfr # CV50HCTHT200400

  • Zoro # G3758883


product price: $1,446.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.7500"
Taper
CV50
Series
CV40
ANSI Number
CV50HCTHT200400
Nose Dia.
3.9370"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HCTHT200400
Zoro #
G3758883
UPC #
4059782361522
Country of Origin
Germany

Dimensions

Bore Dia.
2.7500"
Nose Dia.
3.9370"
Overall Length
203.20mm
Taper Size
CV50
Shank Dia.
2.0000 in
Tool Depth
2.7950"
Hole Dia.
2.0000 in
Mounting Length
2.795"

Details

Item
Hydraulic Chuck
Taper
CV50
Series
CV40
ANSI Number
CV50HCTHT200400
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Projection
4.0000"
Standards
ANSI B5.50
Features
End Axial Adjustment
Balanced to RPM
G 2.5@25000 rpm
For Use With
CV50 Shank Tools
Style
High Torque Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 2.0000 in, CV50, Shank Dia. 2.0000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.