Zoro Homepage

Shrink Fit Tool Holder, U3, CV40

  • Mfr # HSK63AHC10150M

  • Zoro # G3579762


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK63A
Series
CV40
Bore Dia.
63.00mm
ANSI Number
HSK63AHC10150M
Nose Dia.
29.64mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHC10150M
Zoro #
G3579762
UPC #
4059782922426
Country of Origin
Slovenia

Dimensions

Bore Dia.
63.00mm
Nose Dia.
29.64mm
Taper Size
HSK63
Overall Length
181.90mm
Shank Dia.
10.00mm
Tool Depth
31.00mm
Hole Dia.
10.00mm
Mounting Length
31.00mm

Details

Taper
HSK63A
Item
Hydraulic Chuck
Series
CV40
ANSI Number
HSK63AHC10150M
Projection
150.00mm
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
For Use With
HSK63 Shank Tools
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, HSK63, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.