Zoro Homepage

Shrink Fit Tool Holder, U3, CV40

  • Mfr # HSK63AHC12150M

  • Zoro # G3580429


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Series
CV40
Taper
HSK63A
Bore Dia.
63.00mm
Nose Dia.
31.54mm
ANSI Number
HSK63AHC12150M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHC12150M
Zoro #
G3580429
UPC #
4059782922532
Country of Origin
Slovenia

Dimensions

Bore Dia.
63.00mm
Nose Dia.
31.54mm
Hole Dia.
12.00mm
Overall Length
181.90mm
Taper Size
HSK63
Shank Dia.
12.00mm
Tool Depth
36.00mm
Mounting Length
36.00mm

Details

Item
Hydraulic Chuck
Series
CV40
Taper
HSK63A
ANSI Number
HSK63AHC12150M
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Coolant Fed
Coolant Through
Projection
150.00mm
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
For Use With
HSK63 Shank Tools
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, HSK63, Shank Dia. 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.