Zoro Homepage

Shrink Fit Tool Holder, U3

  • Mfr # CV40HC125462

  • Zoro # G3580173


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Bore Dia.
1.7500"
Taper
CV40
Nose Dia.
59.90mm
ANSI Number
CV40HC125462
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40HC125462
Zoro #
G3580173
UPC #
4059782113879
Country of Origin
Germany

Dimensions

Bore Dia.
1.7500"
Nose Dia.
59.90mm
Tool Depth
50.00mm
Overall Length
185.73mm
Taper Size
CV40
Hole Dia.
31.75mm
Shank Dia.
31.75mm
Mounting Length
50.00mm

Details

Series
ERK
Item
Hydraulic Chuck
Taper
CV40
ANSI Number
CV40HC125462
Balanced to RPM
G 2.5@25000 rpm
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Projection
117.40mm
Standards
ANSI B5.50
For Use With
CV40 Shank Tools
Features
Side Axial Adjustment
Style
High Performance Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 31.75mm, CV40, Shank Dia. 31.75mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.