Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3

  • Mfr # CV40HCSLT025669

  • Zoro # G3580289


product price: $926.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.7500"
Taper
CV40
Series
ERK
Nose Dia.
13.80mm
ANSI Number
CV40HCSLT025669
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV40HCSLT025669
Zoro #
G3580289
UPC #
4059782079595
Country of Origin
Germany

Dimensions

Bore Dia.
1.7500"
Nose Dia.
13.80mm
Taper Size
CV40
Hole Dia.
6.35mm
Overall Length
238.25mm
Shank Dia.
6.35mm
Tool Depth
27.00mm
Mounting Length
27.00mm

Details

Item
Hydraulic Chuck
Taper
CV40
Series
ERK
ANSI Number
CV40HCSLT025669
Standards
ANSI B5.50
Coolant Fed
Coolant Through
Projection
170.00mm
Shank Type - Machining
Cylindrical
Balanced to RPM
G 2.5@25000 rpm
For Use With
CAT40 Shank Tools
Features
End Axial Adjustment
Style
Slim Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.35mm, CV40, Shank Dia. 6.35mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.