Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, CV50

  • Mfr # CV50BHPVTT18M800

  • Zoro # G3557703


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV50
Hole Dia.
18.00mm
Projection
203.20mm
Coolant Fed
Coolant Through
Series
CV50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50BHPVTT18M800
Zoro #
G3557703
UPC #
4059782068315
Country of Origin
Slovenia

Dimensions

Taper Size
CV50
Hole Dia.
18.00mm
Shank Dia.
33.00mm
Nose Dia.
33.00mm
Overall Length
304.80mm
Tool Depth
39mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
203.20mm
Coolant Fed
Coolant Through
Series
CV50
List Number
CV50BHPVTT18M800
For Use With
Carbide and HSS Tools
Max. Speed
15,000 RPM
Features
Balanceable, End Axial Adjustment
Balanced to RPM
G 6.3@15000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Measurement System
Metric
Standards
ISO, ANSI, ANSI B5.50

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 18.00mm, Taper Size CV50, Shank Dia. 33.00mm, Projection 203.20mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series CV50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.