Shrink Fit Tool Holder, U3, CV50
Mfr # LNABER25M
Zoro # G3586762
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M32-1.50
Standards
ISO; ANSI; ANSI B5.50
System of Measurement
Metric
Series
CV50
For Use With
ER Coolant-Sealing Disks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNABER25M
Zoro #
G3586762
UPC #
4059782072787
Country of Origin
Switzerland
Dimensions
Thread Size
M32-1.50
Details
Item
Lock Nut
Standards
ISO; ANSI; ANSI B5.50
System of Measurement
Metric
Series
CV50
For Use With
ER Coolant-Sealing Disks
Compatible with Product Type
Carbide and HSS Cutting Tools
Coolant Fed
Coolant Through
Features
Balanceable, End Axial Adjustment
Description
Collet Fastener, For Use With ER Coolant-Sealing Disks, CV50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.