Zoro Homepage

Shrink Fit Tool Holder, U3

  • Mfr # CV50HC050375

  • Zoro # G3757020


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.7500"
Series
ERK
Taper
CV50
ANSI Number
CV50HC050375
Taper Size
CV50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HC050375
Zoro #
G3757020
UPC #
4059782098695
Country of Origin
Slovenia

Dimensions

Bore Dia.
2.7500"
Nose Dia.
31.54mm
Taper Size
CV50
Overall Length
196.85mm
Tool Depth
40.00mm
Shank Dia.
1/2 in
Hole Dia.
2-3/4 in

Details

Series
ERK
Taper
CV50
Item
Hydraulic Chuck
ANSI Number
CV50HC050375
Standards
ANSI B5.50
Shank Type - Machining
Taper
Coolant Fed
Coolant Through
Projection
95.25mm
Balanced to RPM
25,000

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 2-3/4 in, CV50, Shank Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.