Zoro Homepage

Shrink Fit Tool Holder, U3

  • Mfr # CV50HC125462

  • Zoro # G3581600


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Bore Dia.
2.7500"
Taper
CV50
ANSI Number
CV50HC125462
Nose Dia.
59.90mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HC125462
Zoro #
G3581600
UPC #
4059782113817
Country of Origin
Slovenia

Dimensions

Bore Dia.
2.7500"
Nose Dia.
59.90mm
Overall Length
219.08mm
Hole Dia.
2-3/4 in
Taper Size
CV50
Tool Depth
59.00mm
Shank Dia.
1-1/4 in

Details

Item
Hydraulic Chuck
Series
ERK
Taper
CV50
ANSI Number
CV50HC125462
Balanced to RPM
25,000
Shank Type - Machining
Taper
Standards
ANSI B5.50
Coolant Fed
Coolant Through
Projection
117.48mm

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 2-3/4 in, CV50, Shank Dia. 1-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.