Zoro Homepage

Shrink Fit Tool Holder, U3, CVKV40

  • Mfr # BT40BHPVTT025630

  • Zoro # G3852595


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CVKV40
Hole Dia.
10.00mm
Projection
88.90mm
Coolant Fed
Coolant Through
Shank Dia.
24.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHPVTT025630
Zoro #
G3852595
UPC #
4059782051058
Country of Origin
Slovenia

Dimensions

Taper Size
CVKV40
Hole Dia.
10.00mm
Shank Dia.
24.00mm
Overall Length
225.40mm
Nose Dia.
24.00mm
Tool Depth
31.00mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
88.90mm
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@20000 RPM
List Number
BT40BHPVTT025630
For Use With
Carbide and HSS Tools
Features
Axial Adjustment - End, Balanceable - Fine Tune with Optional M6 Set Screws
Max. Speed
15,000 RPM
Compatible with Product Type
Carbide and HSS Cutting Tools
Series
CVKV40
Measurement System
Fractional Inch
Standards
ANSI, ISO

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 10.00mm, Taper Size CVKV40, Shank Dia. 24.00mm, Projection 88.90mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@20000 RPM, For Use With Carbide and HSS Tools, Series CVKV40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.