Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, CVKV40

  • Mfr # CV40BHPVTT08M600

  • Zoro # G3852001


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV40
Hole Dia.
8.00mm
Projection
152.40mm
Coolant Fed
Coolant Through
Balanced to RPM
G 6.3@15000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40BHPVTT08M600
Zoro #
G3852001
UPC #
4059782057999
Country of Origin
Slovenia

Dimensions

Taper Size
CV40
Hole Dia.
8.00mm
Overall Length
220.65mm
Shank Dia.
21.00mm
Nose Dia.
21.00mm
Tool Depth
26mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
152.40mm
Coolant Fed
Coolant Through
Balanced to RPM
G 6.3@15000 rpm
For Use With
Carbide and HSS Tools
List Number
CV40BHPVTT08M600
Max. Speed
15,000 RPM
Features
Balanceable, End Axial Adjustment
Compatible with Product Type
Carbide and HSS Cutting Tools
Series
CVKV40
Standards
ANSI, ISO
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 8.00mm, Taper Size CV40, Shank Dia. 21.00mm, Projection 152.40mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series CVKV40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.