Zoro Homepage

Shrink Fit Tool Holder, U3

  • Mfr # CVKV40BER40300

  • Zoro # G3588731


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Fractional Inch
Taper Size
CVKV40
Overall Length
144.45 mm
Collet Series
ER40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVKV40BER40300
Zoro #
G3588731
UPC #
4059782042407
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
CVKV40
Overall Length
144.45 mm
Shank Dia.
1 3/4 in
Nose Dia.
63.00 mm
Shank Diameter
1.75 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER40
Projection
76.2 mm
Coolant Fed
Coolant Through
Standards
DIN 6499
ANSI Code
CVKV40ER40300
Features
Grip (2:1 Advantage)
Cutting Direction
Neutral
Coolant Supply
Coolant Through

Description

Collet Chuck, Taper Size CVKV40, Projection 76.2 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.