Zoro Homepage

Shrink Fit Tool Holder, U3, CVKV50

  • Mfr # CV40ZTTHT075275

  • Zoro # G3853121


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV40
Hole Dia.
3/4"
Projection
2-3/4"
Coolant Fed
Coolant Through
Shank Dia.
1.3390"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40ZTTHT075275
Zoro #
G3853121
UPC #
4059782057593
Country of Origin
Slovenia

Dimensions

Taper Size
CV40
Hole Dia.
3/4"
Shank Dia.
1.3390"
Overall Length
138.10mm
Nose Dia.
1.3390"
Tool Depth
1.6140"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
2-3/4"
Coolant Fed
Coolant Through
Balanced to RPM
G 6.3@15000 rpm
List Number
CV40ZTTHT075275
For Use With
Carbide Only
Max. Speed
15,000 RPM
Features
Balanceable, End Axial Adjustment
Series
CVKV50
Compatible with Product Type
Carbide and HSS Cutting Tools
Measurement System
Fractional Inch
Standards
ISO, ANSI

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 3/4 In., Taper Size CV40, Shank Dia. 1.3390 In., Projection 2-3/4 In., Nose Dia. 1.3390 In., Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide Only, Series CVKV50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.