Zoro Homepage

Shrink Fit Tool Holder, U3, HSK100A

  • Mfr # BTKV40BHPVTT12090M

  • Zoro # G3852449


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BTKV40
Hole Dia.
12.00mm
Projection
90.00mm
Coolant Fed
Coolant Through
Overall Length
155.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV40BHPVTT12090M
Zoro #
G3852449
UPC #
4059782047389
Country of Origin
Slovenia

Dimensions

Taper Size
BTKV40
Hole Dia.
12.00mm
Overall Length
155.40mm
Shank Dia.
24.00mm
Nose Dia.
24.00mm
Tool Depth
36mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
90.00mm
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@20000 rpm
For Use With
Carbide and HSS Tools
List Number
BTKV40BHPVTT12090M
Max. Speed
20,000 RPM
Features
Balanceable, End Axial Adjustment
Compatible with Product Type
Carbide and HSS Cutting Tools
Series
HSK100A
Measurement System
Metric
Standards
ANSI, ISO, DIN 69893

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 12.00mm, Taper Size BTKV40, Shank Dia. 24.00mm, Projection 90.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@20000 rpm, For Use With Carbide and HSS Tools, Series HSK100A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.