Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, HSK100A

  • Mfr # CV50HC14M400

  • Zoro # G3758070


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
69.8500mm
Taper
CV50
Series
HSK100A ShrinkFit
Nose Dia.
1-3/32 in
ANSI Number
CV50HC14M400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HC14M400
Zoro #
G3758070
UPC #
4059782098558
Country of Origin
Slovenia

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
1-3/32 in
Overall Length
203.20mm
Hole Dia.
1/2 in
Tool Depth
1-27/32 in
Shank Dia.
1/2 in
Taper Size
HSK100A

Details

Item
Hydraulic Chuck
Taper
CV50
Series
HSK100A ShrinkFit
ANSI Number
CV50HC14M400
Standards
ANSI B5.50
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Projection
95.00mm
Balanced to RPM
25,000 RPM
Features
Maximum T.I.R. only 0.0001 in

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 1/2 in, HSK100A, Shank Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.