Zoro Homepage

Shrink Fit Tool Holder, U3, HSK100A

  • Mfr # CVKV40BHPVTT031350

  • Zoro # G3562299


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CVKV40
Hole Dia.
7.94mm
Projection
88.90mm
Coolant Fed
Coolant Through
Series
HSK100A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVKV40BHPVTT031350
Zoro #
G3562299
UPC #
4059782044838
Country of Origin
Slovenia

Dimensions

Taper Size
CVKV40
Hole Dia.
7.94mm
Shank Dia.
21.00mm
Nose Dia.
21.00mm
Overall Length
157.15mm
Tool Depth
26mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
88.90mm
Coolant Fed
Coolant Through
Series
HSK100A
For Use With
Carbide and HSS Tools
List Number
CVKV40BHPVTT031350
Max. Speed
20,000 RPM
Features
Axial Adjustment - End, Balanceable - Fine Tune with Optional M6 Set Screws
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 2.5@20000 rpm
Measurement System
Fractional Inch
Standards
DIN 69893, ISO, ANSI

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 7.94mm, Taper Size CVKV40, Shank Dia. 21.00mm, Projection 88.90mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@20000 rpm, For Use With Carbide and HSS Tools, Series HSK100A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.