Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, HSK100A

  • Mfr # CVKV40BHPVTT038375

  • Zoro # G3557983


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CVKV40
Hole Dia.
9.52mm
Projection
95.25mm
Coolant Fed
Coolant Through
Series
HSK100A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVKV40BHPVTT038375
Zoro #
G3557983
UPC #
4059782044814
Country of Origin
Slovenia

Dimensions

Taper Size
CVKV40
Hole Dia.
9.52mm
Shank Dia.
24.00mm
Nose Dia.
24.00mm
Overall Length
163.50mm
Tool Depth
31mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
95.25mm
Coolant Fed
Coolant Through
Series
HSK100A
List Number
CVKV40BHPVTT038375
For Use With
Carbide and HSS Tools
Max. Speed
20,000 RPM
Features
Axial Adjustment - End, Balanceable - Fine Tune with Optional M6 Set Screws
Balanced to RPM
G 2.5@20000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Measurement System
Fractional Inch
Standards
DIN 69893, ISO, ANSI

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 9.52mm, Taper Size CVKV40, Shank Dia. 24.00mm, Projection 95.25mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@20000 rpm, For Use With Carbide and HSS Tools, Series HSK100A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.