Zoro Homepage

Shrink Fit Tool Holder, U3, HSK40E

  • Mfr # CV40HC10M375

  • Zoro # G3580523


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
44.4500mm
Taper
CV40
Series
HSK40E ShrinkFit
Nose Dia.
29.70mm
ANSI Number
CV40HC10M375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40HC10M375
Zoro #
G3580523
UPC #
4059782113725
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
29.70mm
Taper Size
CV40
Overall Length
163.50mm
Shank Dia.
10.00mm
Tool Depth
31.00mm
Hole Dia.
10.00mm
Mounting Length
31.00mm

Details

Taper
CV40
Item
Hydraulic Chuck
Series
HSK40E ShrinkFit
ANSI Number
CV40HC10M375
Projection
95.25mm
Standards
ANSI B5.50
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Features
Side Axial Adjustment
Balanced to RPM
G 2.5@25000 rpm
For Use With
CV40 Shank Tools
Style
High Performance Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, CV40, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.