Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, HSK40E

  • Mfr # HSK40AHC10085M

  • Zoro # G3758089


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK40A
Bore Dia.
40.00mm
Series
HSK40E ShrinkFit
Nose Dia.
29.70mm
ANSI Number
HSK40AHC10085M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40AHC10085M
Zoro #
G3758089
UPC #
4059782101852
Country of Origin
Germany

Dimensions

Bore Dia.
40.00mm
Nose Dia.
29.70mm
Shank Dia.
10.00mm
Taper Size
HSK40
Hole Dia.
10.00mm
Overall Length
104.90mm
Tool Depth
31.00mm
Mounting Length
31.00mm

Details

Taper
HSK40A
Item
Hydraulic Chuck
Series
HSK40E ShrinkFit
ANSI Number
HSK40AHC10085M
Standards
DIN 69893
Coolant Fed
Coolant Through
Balanced to RPM
G 6.3@15000 rpm
Projection
85.00mm
Shank Type - Machining
Cylindrical
Features
Side Axial Adjustment
For Use With
HSK40 Shank Tools
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, HSK40, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.