Zoro Homepage

Shrink Fit Tool Holder, U3, HSK63A

  • Mfr # CV40HCSL18M669

  • Zoro # G3580952


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
44.4500mm
Taper
CV40
Series
HSK63A ShrinkFit
Nose Dia.
25.50mm
ANSI Number
CV40HCSL18M669
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40HCSL18M669
Zoro #
G3580952
UPC #
4059782079731
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
25.50mm
Shank Dia.
18.00mm
Taper Size
CV40
Overall Length
238.25mm
Hole Dia.
18.00mm
Tool Depth
39.00mm
Mounting Length
39.00mm

Details

Item
Hydraulic Chuck
Taper
CV40
Series
HSK63A ShrinkFit
ANSI Number
CV40HCSL18M669
Balanced to RPM
G 2.5@25000 rpm
Coolant Fed
Coolant Through
Projection
170.00mm
Shank Type - Machining
Cylindrical
Standards
ANSI B5.50
Features
Side Axial Adjustment
Style
Slim Line
For Use With
CV40 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 18.00mm, CV40, Shank Dia. 18.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.