Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, HSK63A

  • Mfr # HSK32CHC08060M

  • Zoro # G3759784


product price: $876.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK32C
Series
HSK63A ShrinkFit
Bore Dia.
32.00mm
Nose Dia.
27.70mm
ANSI Number
HSK32CHC08060M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK32CHC08060M
Zoro #
G3759784
UPC #
4059782127647
Country of Origin
Germany

Dimensions

Bore Dia.
32.00mm
Nose Dia.
27.70mm
Hole Dia.
8.00mm
Taper Size
HSK32
Overall Length
75.90mm
Tool Depth
27.00mm
Shank Dia.
8.00mm
Mounting Length
27.00mm

Details

Taper
HSK32C
Item
Hydraulic Chuck
Series
HSK63A ShrinkFit
ANSI Number
HSK32CHC08060M
Coolant Fed
Coolant Through
Standards
DIN 69893
Projection
60.00mm
Balanced to RPM
G 2.5@25000 rpm
Shank Type - Machining
Cylindrical
Features
Side Axial Adjustment
Style
Standard HP trend Line
For Use With
HSK32 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 8.00mm, HSK32, Shank Dia. 8.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.