Zoro Homepage

Shrink Fit Tool Holder, U3, HSK63A

  • Mfr # HSK80AHPVTT075413

  • Zoro # G3561151


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK80A
Hole Dia.
3/4"
Projection
4.1330"
Coolant Fed
Coolant Through
Series
HSK63A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80AHPVTT075413
Zoro #
G3561151
UPC #
4059782040359
Country of Origin
Slovenia

Dimensions

Taper Size
HSK80A
Hole Dia.
3/4"
Shank Dia.
1.2900"
Nose Dia.
1.2900"
Overall Length
144.90mm
Tool Depth
1.6140"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
4.1330"
Coolant Fed
Coolant Through
Series
HSK63A
List Number
HSK80AHPVTT075413
For Use With
Carbide and HSS Tools
Max. Speed
15,000 RPM
Features
Balanceable, End Axial Adjustment
Balanced to RPM
G 2.5@25000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Measurement System
Fractional Inch
Standards
ANSI, DIN 69893, ISO

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 3/4 In., Taper Size HSK80A, Shank Dia. 1.2900 In., Projection 4.1330 In., Nose Dia. 1.2900 In., Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Series HSK63A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.