Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3

  • Mfr # HSK63AHC062375

  • Zoro # G3756759


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK63A
Bore Dia.
2.4803"
Series
ERK
Nose Dia.
37.60mm
ANSI Number
HSK63AHC062375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHC062375
Zoro #
G3756759
UPC #
4059782125919
Country of Origin
Germany

Dimensions

Bore Dia.
2.4803"
Nose Dia.
37.60mm
Taper Size
HSK63
Hole Dia.
15.87mm
Shank Dia.
15.87mm
Tool Depth
39.00mm
Overall Length
127.25mm
Mounting Length
39.00mm

Details

Taper
HSK63A
Series
ERK
Item
Hydraulic Chuck
ANSI Number
HSK63AHC062375
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Projection
95.25mm
Balanced to RPM
G 2.5@25000 rpm
Coolant Fed
Coolant Through
For Use With
HSK63 Shank Tools
Features
Side Axial Adjustment
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 15.87mm, HSK63, Shank Dia. 15.87mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.