Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3

  • Mfr # HSK63AHCSL16170M

  • Zoro # G3758901


product price: $1,318.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK63A
Series
ERK
Bore Dia.
63.00mm
Nose Dia.
23.50mm
ANSI Number
HSK63AHCSL16170M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHCSL16170M
Zoro #
G3758901
UPC #
4059782085053
Country of Origin
Germany

Dimensions

Bore Dia.
63.00mm
Nose Dia.
23.50mm
Overall Length
201.90mm
Tool Depth
39.00mm
Shank Dia.
16.00mm
Taper Size
HSK63
Hole Dia.
16.00mm
Mounting Length
39.00mm

Details

Item
Hydraulic Chuck
Taper
HSK63A
Series
ERK
ANSI Number
HSK63AHCSL16170M
Projection
170.00mm
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
Style
Slim Line
For Use With
HSK63A Shank Tools
Features
Side Axial Adjustment

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 16.00mm, HSK63, Shank Dia. 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.