Zoro Homepage

Shrink Fit Tool Holder, U3, HSK63F

  • Mfr # HSK63CHC32100M

  • Zoro # G3581573


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63F ShrinkFit
Bore Dia.
63.00mm
Taper
HSK63C
ANSI Number
HSK63CHC32100M
Nose Dia.
59.90mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63CHC32100M
Zoro #
G3581573
UPC #
4059780000000
Country of Origin
Germany

Dimensions

Bore Dia.
63.00mm
Nose Dia.
59.90mm
Taper Size
HSK63
Tool Depth
51.00mm
Shank Dia.
32.00mm
Overall Length
131.90mm
Hole Dia.
32.00mm
Mounting Length
51.00mm

Details

Series
HSK63F ShrinkFit
Taper
HSK63C
Item
Hydraulic Chuck
ANSI Number
HSK63CHC32100M
Shank Type - Machining
Cylindrical
Balanced to RPM
G 6.3@15000 rpm
Standards
DIN 69893
Projection
100.00mm
Coolant Fed
Coolant Through
Features
Side Axial Adjustment
For Use With
HSK63 Shank Tools
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 32.00mm, HSK63, Shank Dia. 32.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.