Zoro Homepage

Shrink Fit Tool Holder, U3, HSK63F

  • Mfr # LABER20M

  • Zoro # G3586911


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M24-1.00
System of Measurement
Metric
Series
HSK63F ShrinkFit
For Use With
ER Coolant-Sealing Disks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LABER20M
Zoro #
G3586911
UPC #
4059782110625
Country of Origin
Switzerland

Dimensions

Thread Size
M24-1.00

Details

Item
Lock Nut
System of Measurement
Metric
Series
HSK63F ShrinkFit
For Use With
ER Coolant-Sealing Disks
Coolant Fed
Coolant Through
Compatible with Product Type
Cutting Tools
Features
Maximum T.I.R. only 0.0001"

Description

Collet Fastener, For Use With ER Coolant-Sealing Disks, HSK63F ShrinkFit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.