Zoro Homepage

Shrink Fit Tool Holder, U3, HSK80A

  • Mfr # HSK40AHC062394

  • Zoro # G3580149


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK40A
Bore Dia.
1.5730"
Series
HSK80F
ANSI Number
HSK40AHC062394
Nose Dia.
37.54mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40AHC062394
Zoro #
G3580149
UPC #
4059782921986
Country of Origin
Slovenia

Dimensions

Bore Dia.
1.5730"
Nose Dia.
37.54mm
Tool Depth
39.00mm
Shank Dia.
15.87mm
Hole Dia.
15.87mm
Overall Length
119.90mm
Taper Size
HSK40
Mounting Length
39.00mm

Details

Item
Hydraulic Chuck
Taper
HSK40A
Series
HSK80F
ANSI Number
HSK40AHC062394
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Projection
100.00mm
Features
Side Axial Adjustment
Balanced to RPM
G 6.3@15000 rpm
Style
Standard HP Line
For Use With
HSK40 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 15.87mm, HSK40, Shank Dia. 15.87mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.